Zoro Homepage
This item is Discontinued.
Little Giant Workbench, Butcher Block, 48" W, 35" Height, 1000 lb., Straight WTS-2448-3R-2DR

Workbench, Butcher Block, 48" W, 35" Height, 1000 lb., Straight (Discontinued)

  • Mfr # WTS-2448-3R-2DR
  • Zoro # G7486114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTS-2448-3R-2DR
Zoro #
G7486114
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
24 in
Height
35 in
Top Thickness
1 3/4 in

Details

Item
Workbench
Workbench/Work Table Type
Mobile
Load Capacity
1000 lb
Workbench/Table Leg Type
Straight
Color
Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Powder Coated
Edge Type
Straight
Includes
(2) Locking Drawers
Workbench Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench

Description

Workbench, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.