Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OSC138V
Zoro #
G7486577
UPC #
000346435924
Country of Origin
Switzerland
Dimensions
Size
1 1/4 in
Overall Length
0.81 in
size
1-1/4"
Details
Item
Plunge Cut Blade Set
Application
Hardwood
Includes
Mfr. No. OSC112, OSC138JF, OSC138MF
For Use With
Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools
Material
Carbide Grit
Number of Pieces
3
Description
Plunge Cut Blade Set, For Use With Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools, Size 1 1/4 in, Overall Length 0.81 in, Material Carbide Grit, Application Hardwood, Includes Mfr. No. OSC112, OSC138JF, OSC138MF, Number of Pieces 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.