Cloth Belt, Coated, 1" W, 132" L, 36 Grit, Extra Coarse, Ceramic, 3M CUBITRON II, Orange (Discontinued)
- Mfr # 27514
- Zoro # G7489587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27514
Zoro #
G7489587
UPC #
00051141275147
Country of Origin
United States
Dimensions
Width
1 in
Length
132 in
Details
Item
Cloth Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Extra Coarse
Series
3M CUBITRON II
Color
Orange
Backing Weight
YF
Backing Material
Polyester Cloth
Description
Cloth Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 36, Series 3M CUBITRON II, Grade Extra Coarse, Backing Material Polyester Cloth, Backing Weight YF, Color Orange
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.