Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, Red

  • Mfr # ED250DS-10

  • Zoro # G7489614


product price:  $3,508.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED250DS-10
Zoro #
G7489614
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
5 in
Housing Width
6 1/2 in
Housing Length
14 19/32 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
12 13/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
6 ft
Maximum Lifting Length
10 ft
Body Width
6 1/2 in
Body Length
14 19/32 in
Body Depth
5 in
Lifting Hook Opening Width
1 in

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
26/10 fpm
Load Capacity
250 lb
Min. Between Hooks
12 7/16 in
Motor HP
0.4 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
5 A
Brake
Weston Style
Item
Electric Chain Hoist
Clutch
Friction
Control Cord
6 ft
Thermal Protection
Not Available and Not Included
Control
110V Push Button Control Pendant
Trolley Configuration
Hook Mounted - No Trolley
Finish
Electrostatic Enamel
Classification
H2
Number of Speeds
2
Reeving
1
Lubrication
Oil Bath
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Material
Die Cast Aluminum
Headroom
12 13/32 in
Mount Type
Hook Mounted - No Trolley
Hoist IP Rating
IP54
Included Components
Chain Container, Pendant, Safety Latch Hook
Starts and Stops per Hour
120
Includes Brake
Brake Included
Pendant IP Rating
IP65
Programmable
Programmable by Internal Controls
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Body Material
Aluminum
Minimum Lift Speed
10 fpm
Number of Load Chains
1
Maximum Lifting Capacity
250 lb
Number of Reeves
1
Chain Finish
Nickel Plated
Resistance Properties
Wear Resistant
Lifting Hook Material
Carbon Steel
Duty Classification
H2
Current at Max. Voltage
5 A
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
5 A
Maximum Lift Speed
26 fpm
Overload Protection Included
No
Brake Type
Weston Style Load Brake
Motor Horsepower
3/8 hp
Body Finish
Enamel
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.