Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 EEE

  • Mfr # FS2006

  • Zoro # G7490349


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7490349
UPC #
690774491342
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
10
Heel Height
Less Than 1/2 in
Height
3 in
Overall Height
3 in
Width
EEE
Size (PRINT)
10

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Last Number or Name
Coronis
Midsole Material
EVA
Shank Material
Plastic
Toe Shape
Round
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Conductive
No
Style Number
FS2006
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metatarsal System
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Liner Material
Mesh
Upper Material Description
Leather
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
For Outdoor Traction
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Waterproof Type
None
ASTM Footwear Class
F2413-11
Wide Toe Cap
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Completely Non Metallic
No
Puncture Resistant Insole
No
Insole System
Removable
Removable Insole
Yes
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.45
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.46
Gender (PRINT)
Men's
Construction
Cemented
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Style Family
Oxford Shoe
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products