Antifatigue Mat, Rubber, Drainage Holes, 3 ft W x 5 ft L, Black

  • Mfr # 39R804

  • Zoro # G7492265


product price:  $95.70
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
5 ft
Width
3 ft
Thickness
3/4 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39R804
Zoro #
G7492265
UPC #
662641044500
Country of Origin
Thailand

Dimensions

Length
5 ft
Width
3 ft
Thickness
3/4 in
Mat Thickness
3/4 in
Mat Width
3 ft
Mat Length
5 ft
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Backing Material
Light Weight Rubber
Anti-Slip Surface
Yes
Mat Color
Black
Mat Shape
Rectangle
Antimicrobial
No
Application
Food Processing, Food Service
Thermally Insulating
No
Surface Design
Raised Rings
X-Ray Detectable
No
Single Material Construction
Yes
Reversible
No
Resistance Properties
Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Welding Safe
No
Mat Product Type
Antifatigue Mat
FDA Compliance
No
Autoclavable
No
Number of Beveled Edges
0
Durometer Rating
73
Series
T25 Challenger(TM)
Washdown Safe
Yes
USDA Certified
No
Edge Style
Straight
DOC FF1-70 Rating
Yes
Surface Texture
Raised Pattern
NFSI High Traction Certified
No
FS209E Class
No
NSF/ANSI 52
No
Number of Border Stripes
0
Compression Deflection
@ 25 %/sq. in. 0.19 in.@ 50 %/sq. in. xx.x in.
Backing Characteristics
Studded
Antifatigue Material
Yes
Drainage Hole Shape
Circle
Metal Detectable
No
Anti-Slip Backing
Yes
Ramp Material
No Ramp

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series T25 Challenger(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.