Zoro Homepage
This item is Discontinued.
Plicord Extremeflex 2" ID x 50 ft. Nitrile Gasoline Hose BK/YL PTX200-50CE-G

2" ID x 50 ft. Nitrile Gasoline Hose BK/YL (Discontinued)

  • Mfr # PTX200-50CE-G
  • Zoro # G7494061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX200-50CE-G
Zoro #
G7494061
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
2"
Outside Dia.
2.44"
Length - Gasoline Hose
50 ft.
Length
50 ft.
Inside Dia.
2"
Inside Dia. - Gasoline Hose
2"

Details

Hose Configuration
Coupled Assembly
Fitting Type
M and F NPSM
Fitting Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Coupled Assembly / Bulk
Coupled Assembly
Max. Pressure - Gasoline Hose
250 psi
Reinforcement
Spiral Plied Synthetic Fabric with Wire Helix
Meets
RMA Class A
Cover Material
Nitrile/PVC
Type - Gasoline Hose
Gasoline Hose
Tube Material - Gasoline Hose
Nitrile
Max. Pressure
250 psi
Tube Material
Nitrile
Color
Black/Yellow
Item
Gasoline Hose

Description

Gasoline Hose, Temp. Range -40 Degrees to 200 Degrees F, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.