1/4 in Drive, 1/4" Spline SAE, Socket, 8 Points, Steel, Chrome, 1/4 in

  • Mfr # J4708DPL

  • Zoro # G7494085


product price:  $55.55
/ea

Key Features

Drive Size
1/4 in
Size
1/4"
Finish
Chrome
Overall Length
2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4708DPL
Zoro #
G7494085
UPC #
662679974688
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
1/4"
Overall Length
2 in
Socket Sizes
1/4 in
Socket Depth
Deep
Socket Size
1/4 in

Details

Item
Deep Spline Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
8
Output Type
Spline
Standards
ASME B107.110-2012
Features
Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
Material
Alloy Steel
Tether Capable
Tether Capable
Drive Type
Hand
Socket Type
Deep Spline
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
Spline
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto® Spline tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent. They are also used in automotive and industrial areas where high performance torque needs to be achieved
Spline sockets help tighten high strength bolts to high torque loads. They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners to help prevent fastener rounding. They also turn fasteners with damaged corners
Spline sockets on spline fasteners help deliver twice the torque of 12 point wrenches on double box fasteners, and more torque than hex wrenches on hex fasteners

Additional Features:

  • Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.