Disposable Cold Cup 9 oz. Clear, Plastic, Pk1000

  • Mfr # E9P-1000W

  • Zoro # G7494216


product price:  $50.99
/pk 1000, $0.05/ea

Key Features

Disposable Foodware Capacity
9 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Wrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9P-1000W
Zoro #
G7494216
UPC #
-
Country of Origin
Viet Nam

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
9 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Wrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Material
Plastic
Basic Foodware Material
Plastic
Capacity
9 oz
Color
Clear
Disposable Cup Sub-category
Cold Cup
Disposable Foodware Capacity Range
9 to 10 oz
Bio-Based
No
Wrapped or Unwrapped
Wrapped
Pattern
Patternless
Maximum Capacity
9 oz
Compostable
Commercially Compostable
Number of Cups per sleeve
20
Coating or Lining
Uncoated/Unlined
USDA Certified Bio-based Products
No
Recyclable
Yes
Number of Cups Included
1,000
FSC Certified
No
BPI Certified
No
Individually Wrapped or Unwrapped
Individually Wrapped
Hot or Cold Cup
Cold Cup
Weight
Medium-Weight
SFI Certified
No
Standards
FDA Approved
Item Weight
Medium-Weight

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 9 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.