Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 EEE

  • Mfr # FS2006

  • Zoro # G7494899


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7494899
UPC #
690774491328
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
9
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
EEE
Size (PRINT)
9

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulated
No
Non-Marking Sole
Yes
Style Number
FS2006
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
ASTM Footwear Class
F2413-11
Chemical Resisting Sole
Yes
Insole System
Removable
Static Dissipative
Yes
Wide Toe Cap
No
Midsole Material
EVA
Footwear Shank Type
Plastic
Shank Material
Plastic
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Non Metallic Upper
Yes
Removable Insole
Yes
Insulation Type
None
For Outdoor Traction
No
Metatarsal System
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Cemented
Upper Material Description
Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Sole Pattern
Slip Resistant
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Last Number or Name
Coronis
Ninety Degree Heel
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Construction
Cemented
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.45
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.46
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.