Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 13 EEE

  • Mfr # FS2006

  • Zoro # G7495921


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7495921
UPC #
690774491397
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
13
Heel Height
Less Than 1/2 in
Height
3 in
Overall Height
3 in
Size (PRINT)
13
Width
EEE

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Coronis
Non Metallic Upper
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulated
No
Metatarsal System
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Footwear Construction Type
Cemented
Max. Heat Rating
250 Degrees F
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Shank Material
Plastic
Insole System
Removable
Conductive
No
Non-Marking Sole
Yes
Style Number
FS2006
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Sole Pattern
Slip Resistant
Footwear Shank Type
Plastic
For Outdoor Traction
No
Liner Material
Mesh
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.45
ASTM Footwear Class
F2413-11
Midsole Material
EVA
Upper Boot Material
All Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Style Family
Oxford Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.46
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Midsole Material (PRINT)
EVA
Insole Technology
Removable
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.