Heat Gun, Corded Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol-Grip Handle
Mfr # HG-501D
Zoro # G7496019
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Air Volume
27 cfm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HG-501D
Zoro #
G7496019
UPC #
635705118806
Country of Origin
United States
Dimensions
Nozzle Outside Diameter
1 1/2 in
Overall Height
10 1/8 in
Cord Length
6 ft
Overall Length
9 in
Overall Width
5 1/4 in
Description
Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 1,200 Degrees F, Minimum Temperature 1,200 Degrees F, Temperature Range 1,200 Degrees F, LCD Display No, Current 14.5 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.