Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 8 1/2 EEE

  • Mfr # FS2006

  • Zoro # G7496104


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7496104
UPC #
690774491311
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
8 1/2
Height
3 in
Heel Height
Less Than 1/2 in
Width
EEE
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Style Number
FS2006
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Last Number or Name
Coronis
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Toe Shape
Round
Insulated
No
For Outdoor Traction
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11
Insole System
Removable
Conductive
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Waterproof Type
None
Upper Material Description
Leather
Insulation Type
None
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Material (PRINT)
Leather
Liner Technology
Moisture Wicking
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Steel
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Oxford Shoe
Midsole Material (PRINT)
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.