This item is Discontinued.

No Product Image Available

Printer, Hp, Laserjet, M606x (Discontinued)

  • Mfr # E6B73A#BGJ
  • Zoro # G7496645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6B73A#BGJ
Zoro #
G7496645
UPC #
888182711187
Country of Origin
China

Dimensions

Width
16 7/8 in
Depth
21 1/4 in
Height
20 1/2 in
Max. Paper Size
8 1/2 in x 14 in

Details

LCD Display
Yes
Network Capable
Yes
Item
Laser Printer
Paper Tray Capacity
600
Network Ready
Yes
Operating System Compatibility
Android(TM), Linux(R) BOSS Linux(TM), Debian 6.0.x, 7.x, Fedora 17, 18, 19, 20, Linux(R) Mint 13, 14, 15, 16, 17, SUSE(TM) Linux(R) 12.2, 12.3, 13.1, Ubuntu 10.04, 11.10, 12.04, 12.10, 13.04, 13.10, 14.04, 14.10, Mac(R) iOS(R), OS X 10.7, 10.8 , 10.9, 10.10, UNIX(R), Windows(R) XP, Vista(TM), 7, 8
Network Types
10/100/1000Base-T Ethernet
Monthly Duty Cycle
275,000
Printer Output
Black/White
Connector/Port/Interface
Ethernet, USB
Print Resolution (Black)
1200 x 1200 dpi
Print Speed (Black)
65.0 ppm

Description

Laser Printer, Black/White, Print Speed (Black) 65.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Android(TM), Linux(R) BOSS Linux(TM), Debian 6.0.x, 7.x, Fedora 17, 18, 19, 20, Linux(R) Mint 13, 14, 15, 16, 17, SUSE(TM) Linux(R) 12.2, 12.3, 13.1, Ubuntu 10.04, 11.10, 12.04, 12.10, 13.04, 13.10, 14.04, 14.10, Mac(R) iOS(R), OS X 10.7, 10.8 , 10.9, 10.10, UNIX(R), Windows(R) XP, Vista(TM), 7, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.