This item is Discontinued.

No Product Image Available

Laser Printer, M605Dn (Discontinued)

  • Mfr # E6B70A#BGJ
  • Zoro # G7496721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6B70A#BGJ
Zoro #
G7496721
UPC #
888182486733
Country of Origin
China

Dimensions

Depth
21 1/4 in
Max. Paper Size
8 1/2 in x 14 in
Height
15 3/4 in
Width
16 7/8 in

Details

Item
Laser Printer
Network Capable
Yes
Print Speed (Black)
58.0 ppm
LCD Display
Yes
Network Ready
Yes
Paper Tray Capacity
600
Operating System Compatibility
Android(TM), Linux(R) BOSS Linux(TM), Debian 6.0.x, 7.x, Fedora 17, 18, 19, 20, Linux(R) Mint 13, 14, 15, 16, 17, SUSE(TM) Linux(R) 12.2, 12.3, 13.1, Ubuntu 10.04, 11.10, 12.04, 12.10, 13.04, 13.10, 14.04, 14.10, Mac(R) iOS(R), OS X 10.7, 10.8 , 10.9, 10.10, UNIX(R), Windows(R) XP, Vista(TM), 7, 8
Print Resolution (Black)
1200 x 1200 dpi
Connector/Port/Interface
Ethernet, USB
Network Types
10/100/1000Base-T Ethernet
Monthly Duty Cycle
225,000
Printer Output
Black/White

Description

Laser Printer, Black/White, Print Speed (Black) 58.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Android(TM), Linux(R) BOSS Linux(TM), Debian 6.0.x, 7.x, Fedora 17, 18, 19, 20, Linux(R) Mint 13, 14, 15, 16, 17, SUSE(TM) Linux(R) 12.2, 12.3, 13.1, Ubuntu 10.04, 11.10, 12.04, 12.10, 13.04, 13.10, 14.04, 14.10, Mac(R) iOS(R), OS X 10.7, 10.8 , 10.9, 10.10, UNIX(R), Windows(R) XP, Vista(TM), 7, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.