3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 13/16 in L

  • Mfr # J49905/32ST

  • Zoro # G7497122


product price:  $12.39
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 13/16 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J49905/32ST
Zoro #
G7497122
UPC #
662679170189
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 13/16 in
Tip Size
5/32 in
Size
5/32"
Socket Depth
Short
Insert Length
3/4 in
Bit Length
3/4"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Wear Resistance
Bit Style
Hex
Socket Type
Short Hex Bit
Category Type
Socket Bits
Number of Points
6
Material
Alloy Steel
Impact Rated
No
Drive Type
Square
Measurement Type
SAE
Tip Style
Hex
Replaceable Insert
No
Insulated
No
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life
Hex opening holds the bit allowing the bit holder to take the torque load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.