Masking Tape, 48 mm W x 55 m L, 5.2 mil Thick, Tan, Rubber Adhesive, 24 PK

  • Mfr # 2307

  • Zoro # G7497707


product price:  $272.99
/pk 24, $11.37/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
48 mm
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2307
Zoro #
G7497707
UPC #
00021200711206
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
48 mm
Tape Thickness
5.2 mil
Imperial Tape Length
60 yd
Imperial Tape Width
1.9 in
Metric Tape Length
55 m
Metric Tape Width
48 mm

Details

Item
Masking Tape
Tape Color
Tan
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 200 Degrees F
Tape Shape
Continuous Roll
Tape Adhesive Strength
22 oz/in
Tape Tensile Strength
23 lb/in
Series
2307
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
250 Degrees F
Min. Tape Performance Temp.
Not Rated
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Brand and Series
3M 2307
Tape Type
General Purpose Tape
Tape Resistance Properties
Humidity-Resistant, Sliver-Resistant, Tear-Resistant
Adhesion to Steel
28 oz/in
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Material
Rubber
Common Industry
General Maintenance and Repair
Tape Adhesive Format
Single-Sided
Temperature Range
Up to 200 Degrees F
Environment
Indoor
Surface Compatibility
Wood
Tape Backing Construction
Paper
Specifications Met
ASTM
Product Form
Continuous Roll

Description

Adhesion to Steel 28 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Continuous Roll, Series 2307, Surface Compatibility Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Metric Tape Length 55 m, Metric Tape Width 48 mm, Tape Adhesive Format Single-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.