Heat Gun Kit, Corded Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol-Grip Handle

  • Mfr # HG-501D-00-K

  • Zoro # G7498012


product price:  $235.80
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG-501D-00-K
Zoro #
G7498012
UPC #
635705119131
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
5 1/4 in
Nozzle Outside Diameter
1 1/2 in
Cord Length
6 ft
Overall Height
10 1/8 in

Details

Item
Heat Gun Kit
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
1,200 Degrees F
Air Volume
27 cfm
Watts
1,740 W
Heat Gun Handle Style
Pistol-Grip
Includes
Reducer Attachment, Shrink Attachment, Spreader Attachment
Switch Type
Rocker
Application
Bending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing and Packaging, Stripping Paint
Heat Control Switch
None
Corded/Cordless
Corded
Temp. Lock
No
Standards
cULus
Brushless Motor
No
Amps AC
14.5 A
LCD Display
No
Heating Element Material
Coiled Wire
Case Included
Yes
Stand Included
Yes
Tool Weight
8 lb
Minimum Temperature
1,200 Degrees F
Number of Pieces
3
Shrink Wrap Material
PVC; Polyolefin
Housing Material
Aluminum
Series
D Series
Duty
Heavy
Nozzle Type
Reducer
Maximum Air Flow
9 cfm
Surface Temperature Control
No
Plug Type
Three-Prong
Motor Type
Universal
Temperature Lock
No
Tool Type
Heat Gun Kit
Features
Fixed Air Intake Provides Temperature Consistency, Hot-Cool-Off Rocker Switch, Improving Process Control, New Quick-Change Plug-in Heating Element, Non-Slip, Optimized Design for Improved Serviceability, Redesigned Ergonomic Soft Grip Handle Maximizes User Comfort, Reinforced Stand Offers Stable 90-Degree Adjustability
Temperature Settings
Single
Kit Contents
(1) Bare Tool, (3) Attachments, (1) Carrying Case, (1) Stand
Maximum Temperature
1,200 Degrees F
Nozzles Included
Included
Current
14.5 A
Minimum Air Flow
7 cfm

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 1,200 Degrees F, Minimum Temperature 1,200 Degrees F, Temperature Range 1,200 Degrees F, LCD Display No, Current 14.5 A, Kit Contents (1) Bare Tool, (3) Attachments, (1) Carrying Case, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.