Thermometer, Analog, -20-180 deg, 1/2" NPT

  • Mfr # TAS141LF.

  • Zoro # G7498197


product price:  $45.89
/ea

Key Features

Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAS141LF.
Zoro #
G7498197
UPC #
628311003550
Country of Origin
China

Dimensions

Connection Size
1/2 in NPT
Thermometer Thread Size
1/2 in
Scale Length
5.8 in
Thermowell Thread Size
1/2 in

Details

Item
Industrial Glass Thermometer
Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
Temp. Range (F)
20 Degrees to 180 Degrees F
Connection Location
Angle
Case Material
ABS
Temp. Range (C)
20 Degrees to 180 Degrees
NSF Certified
Yes
Temperature Range
20 Degrees to 180 Degrees F/-5 Degrees to 80 Degrees C
Minimum Temperature C
-5 Degrees C
Maximum Operating Pressure
710 psi
Thermowell Material
Lead-Free Brass
Fluid Material
Kerosene
Thermometer Thread Type
NPT
Corrosion Resistant
No
Maximum Temperature F
180 Degrees F
Minimum Temperature F
20 Degrees F
Scale
Celsius, Fahrenheit
Maximum Temperature C
80 Degrees C
Lead Free
Yes
Thermometer Thread Gender
Male
Fluid
Red Kerosene
Thermowell Thread Gender
Male
NSF Rated
Yes
Thermometer Type
Lead-Free Glass Thermometer Assembly
Includes Thermowell
Yes
Resistance Rating
IP50
Scale Type
Liquid-in-Glass
Process Connection
1/2 in NPT Thermometer x 1/2 in NPT Thermowell
Thermowell Thread Type
NPT
Fluid Color
Red
Includes NIST-Traceable Certificate
No
Shank Type
Straight
Minimum Temperature °C
-5 Degrees C
Maximum Temperature °C
80 Degrees C
Minimum Temperature °F
20 Degrees F
Maximum Temperature °F
180 Degrees F
Standards
Lead Free
Maximum Temperature °F
180 Degrees F
Minimum Temperature °F
20 Degrees F
Maximum Temperature °C
80 Degrees C
Minimum Temperature °C
-5 Degrees C

Description

Industrial Glass Thermometer, 20 Degrees to 180 Degrees F/-5 Degrees to 80 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Pipe, 5.8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Red, Liquid-in-Glass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.