Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 D

  • Mfr # FS2006

  • Zoro # G7498265


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7498265
UPC #
690774491199
Country of Origin
China

Dimensions

Footwear Width
D
Size
9
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
9

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Completely Non Metallic
No
Footwear Sole Pattern
Slip Resistant
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.45
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
0.46
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
Style Number
FS2006
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
For Outdoor Traction
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Metatarsal System
No
Insulation Type
None
Static Dissipative
Yes
Conductive
No
Chemical Resisting Sole
Yes
Insulated
No
Upper Material Description
Leather
Shank Material
Plastic
Predominant Footwear Color
Brown
Last Number or Name
Coronis
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Style Family
Oxford Shoe
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily
0.46
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.