Stacking Chair, 9200 Series, Vinyl Black

  • Mfr # 9210-SV

  • Zoro # G7500184


product price:  $93.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Back Color
Black
Frame Material
Steel
Cushion Thickness
2 in
Height
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9210-SV
Zoro #
G7500184
UPC #
604747925550
Country of Origin
China

Dimensions

Cushion Thickness
2 in
Height
34"
Depth
21"
Width
17"
Seat Width
16 in
Overall Width
17 3/4 in
Back Width
15 1/2 in
Back Height
17 in
Seat Depth
16 in
Overall Height
35 in
Seat Height
19 in
Overall Depth
22 in
Structural Material Thickness
18 ga
Padding Thickness
2 in
Seat Height - Maximum
19 in

Details

Seat Color
Black
Back Color
Black
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Features
(12) Stacking Bumpers
Seat Material
Vinyl
Frame Color
Silver Vein
Standards
ANSI/BIFMA, ASTM A513
Assembled/Unassembled
Assembled
Caster Type
Hard plastic glides
Back Material
Vinyl
Series
9200
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Stacking Chair
Green Certification or Other Recognition
MAS Certified Green
Assembly
Assembled
Upholstery Material
Vinyl
Includes Back
Backrest
Structural Material Finish
Powder Coated
Back Structural Material
Vinyl
Seat Structural Material
Vinyl
Folding
Not Foldable
Includes Handle
Handle Included
Padding Material
Foam
Foot Type
Glides
Foot Material
Plastic
Stacking
Stackable
Stack Capacity
8

Description

Stacking Chair, 9200 Series, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 17 in, Back Width 15 1/2 in, Seat Color Black, Back Color Black, Frame Color Silver Vein, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.