1/8" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 40A

  • Mfr # BULK-RS-H40-946

  • Zoro # G7500516


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H40-946
Zoro #
G7500516
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
15 ft
Length
15 ft.
Thickness
1/8"
Width
36"
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
15 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Material
Buna-N
Application
Oil Resistant
Color
Black
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Maximum Temperature
250 Degrees F
Compression Set
33 %
Density
1.5 g/cc
Texture
Smooth
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.017 in
Tear Strength
20 N/mm
Oil Resistance
Excellent
Weather Resistance
Fair
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Water Resistance
Good
Shape
Roll

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.