1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10" L, Chrome Plated Finish

  • Mfr # 65820

  • Zoro # G7502887


product price:  $25.99
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
72
Head Style
Round
Finish
Chrome Plated
Features
Knurled Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65820
Zoro #
G7502887
UPC #
092644658204
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
10"
Head Width
1 3/4 in
Head Depth
25/32 in
Head Thickness
25/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Round
Finish
Chrome Plated
Features
Knurled Handle
Insulated / Uninsulated
Uninsulated
Reversing
Reversible
Tether Capable
Tether Capable
Head Movement
Fixed
Nonsparking
No
Material
Alloy Steel
Tether Style
Tether Capable
Insulated
No
Quick Release
Yes
Ratchet Type
Standard
Corrosion Resistant
Yes
Minimum Arc Swing
5 Degrees
Head Type
Standard
Measurement Type
SAE
Grip Style
Knurled
Ratcheting
Yes
Head Shape
Pear
Tether Ready
No
Non-Sparking
No
Includes Ratcheting
Ratcheting Included
Includes Quick-Release
Quick-Release Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic
Arc Swing - Minimum
5 Degrees

Description

Klein's 1/2-Inch Socket Wrench is forged from rugged alloy steel. 10-1/2-Inch (267 mm) ratchet quickly loosens or tightens bolts or nuts. Classic ratchet dial switch allows you to easily change torque direction.


•Forged from the highest quality alloy-steel
•Corrosion resistant for long life
•Durable chrome-plated finish
•Male Square 1/2-Inch Drive
•10-Inch length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.