1/4 in Drive, 9/32" SAE, Socket, 6 Points, Almn Brz, Natural, 9/32 in

  • Mfr # SS-1/4D9/32

  • Zoro # G7503501


product price:  $49.15
/ea

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
5/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-1/4D9/32
Zoro #
G7503501
UPC #
702535884208
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
9/32"
Overall Length
5/8 in
Socket Depth
Standard
Socket Sizes
9/32 in
Socket Size
9/32 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Standards
FM Approved, ASTM A342
Material
Aluminum Bronze
Drive Type
Hand
Output Type
6 pt
Tether Capable
Tether Capable
Socket Type
Standard
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Locking
No
Non-Sparking
Yes
Socket Shape
6-Point
Insulated
No
Product Type
Nonsparking Socket
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Nonsparking Socket, Socket Size 9/32 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.