Danger Bilingual Tag, Danger/Peligro, Polyester, 3 in Width, 5 1/2 in Height, Write On Surface: Yes

  • Mfr # 65670

  • Zoro # G7504287


product price:  $58.15
/pk 25, $2.33/ea

Key Features

Header
Danger/Peligro
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65670
Zoro #
G7504287
UPC #
754473656706
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0252 in
Hole Diameter
3/8 in

Details

Item
Danger Bilingual Tag
Header
Danger/Peligro
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend/Background Color
Black, Red/White
Shape
Rectangle
Tie Material
Nylon
Legend Color
Black/Red
Laminated
Yes
Header Legend Color
White
Background Color
White
Withstand Pull Force
50 lb
No. of Ties Included
25
Includes
(25) Nylon Ties
Legend Style
Text
Grommet Material
Metal
Color
Black/Red on White
Language
English, Spanish
Sign Out Sections
Date, Fecha, Name, Nombre
Includes Ties
Yes
Number of Printed Sides
2
Header Text Color
White
For Location
Indoor, Outdoor
Minimum Temperature
-40 Degrees F
Signage Type
Tag
Sign Material
Heavy Duty Polyester
Maximum Pull Force
50 lbf
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
For Use With
Tagout Device
Maximum Temperature
176 Degrees F
Safety Tag Legend - Back Side
Danger Do Not Operate
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red/White

Description

Danger Bilingual Tag, Front Side Legend !NO HACER FUNCIONAR! NOMBRE___FECHA___, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Danger Do Not Operate, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.