Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26700-209
Zoro #
G7504673
UPC #
766955371434
Country of Origin
Taiwan, Province of China
Dimensions
Base Dimensions
5 1/2 in x 5 in
Manufacturers Warranty Length
1 yr
Details
Item
Digital Microscope
Eyepiece Type
Monocular
Features
Updated 5 Megapixel Sensor, 6-Led Compact and Handy Digital Microscope with A USB Interface, Microtouch Shutter Trigger Allows for Quick Image Capture
Microscope Type
Stereo
Light Source
LED
Optical Field of View
Infinite
Stand Type
Metal Single Arm Boom
Optical Magnification
10X to 200X
Maximum Magnification Capability
200X
Eyepiece Protractor
No
Horizontal Extension
3 in
Working Distance
Infinite
Optical Magnification Range
10X to 200X
Includes
Measurement Software and Adjustable Metal Stand with Angle and Tilt Adjustment, Manual
Vertical Extension
6 in
Description
Digital Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Metal Single Arm Boom, Light Source LED, Optical Field of View Infinite, Optical Magnification 10X to 200X, Maximum Magnification Capability 200X, Vertical Extension 6 in, Horizontal Extension 3 in, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance Infinite, Eyepiece Protractor No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.