Round Stool, Height Range 25" to 33", Vinyl Gray

  • Mfr # 6424H

  • Zoro # G7507525


product price:  $98.04
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
25 in
Caster Type
Non-Marring Glides
Seat Height Range
25 in to 33 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6424H
Zoro #
G7507525
UPC #
604747642433
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
25 in
Seat Height Range
25 in to 33 in
Seat Diameter
14 in
Minimum Seat Height
25 in
Maximum Seat Height
33 in
Overall Width
15 1/4 in
Adjustable Seat Height
Yes

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Backrest
No Backrest
Seat Material
Vinyl
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled
Unassembled
Features
Padded Seat
Number of Casters
4-Glides
Base Material
Steel
Caster Material
polypropylene glides
Item
Round Stool
Standards
ANSI/BIFMA
Seat Adjustment Type
Drilled Leg Inserts
Seat Shape
Round
Number of Legs
4
Base Color
Gray
ESD Conductive
No
Includes Footring
Yes
Base Design
Adjustable Legs
Built-In Tool Tray
No
Caster/Glide Type
Non-Marring Glides
Mobility
Stationary
Seat Padding Material
Vinyl
Caster/Glide Tread Material
Polypropylene

Description

Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 33 in, Minimum Seat Height 25 in, Overall Height 25 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.