Steel Strapping Sealer, Double Notch

  • Mfr # 52YU69

  • Zoro # G7509671


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Duty
For Use With
Steel
For Strapping Width
1-1/4"
Notch Type
Double
For Strapping Thickness
0.029" to 0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52YU69
Zoro #
G7509671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
1-1/4"
For Strapping Thickness
0.029" to 0.035"
Fits Strap Width
1 1/4 in
Overall Width
7 3/4 in
Handle Length
23 1/4 in
Max. Strapping Width
1 1/4 in
Min. Strapping Width
1 1/4 in
Overall Height
1 3/4 in
Overall Length
29 in

Details

Item
Strapping Sealer
Application
Heavy Duty
For Use With
Steel
Notch Type
Double
Weight
7 lb.
Style
Front Action
Material
Steel
Tool Seal Type
Pusher Seals
Color
Black, Silver
Standards
CE
Tool Power Source
Manual
Tool Strength
Heavy Duty
Compatible Strapping
Steel Strapping
Fits Strap Tensile
5530 lb
Crimping
2 Sided
Tool Joint Type
Double Up Notch
Tool Type
Sealer Tool
Tool Tension Capacity
5,530 lb
Tensioner Application
High Strength
Tool Action
Side Action
Handle Grip
Yes
Handle Covering Material
Plastic
Tool Weight
7 lb
Tool Style
Side Action
Seal Surface Type
Round

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 1 1/4 in, Fits Strap Tensile 5530 lb, Tool Seal Type Pusher Seals, Tool Joint Type Double Up Notch, Handle Length 23 1/4 in, Tool Weight 7 lb, Tool Tension Capacity 5,530 lb, Tool Style Side Action, Tensioner Application High Strength, Min. Strapping Width 1 1/4 in, Max. Strapping Width 1 1/4 in, Overall Height 1 3/4 in, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.