Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553RM
Zoro #
G7510399
UPC #
071798005539
Country of Origin
China
Dimensions
Headband Size
Universal
Handle Length
No Handle
Width
6.25"
Length
15"
Frame Width
12"
Frame Depth
3-1/2"
Details
Mop Head Color
Yellow
Mop Connection Type
Quick Change
Mop Head Material
Sponge
Handle Material
No Handle
Mop Style
Sponge
Item
Mop Head
Handle Included
No
Sub-Category
Mop Refill
Basic Material
Polyester
Color Coding System
No
End Type
None
Dry Weight
42 oz.
Chemical Resistant
No
Connection Type
Quick Change
Color
Yellow
Launderable
Yes
Description
Wet Mop Head, Sponge, Handle Included No, Color Coding System No, Frame Width 12 in, Frame Depth 3 1/2 in, Handle Material No Handle, Handle Length No Handle, Mop Connection Type Quick Change, Mop Head Material Sponge, Launderable Yes, Mop Head Color Yellow, Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.