Fire Hose, Single Jacket, 100 ft Length, 1 in Hose Inside Dia., Rubber Hose Tube, MNH Fitting A

  • Mfr # GHI1ARMTY100N

  • Zoro # G7510660


product price:  $201.33
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1 in x 1 in
Hose Color
Yellow
Hose Inside Diameter
1 in
Hose Tube Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHI1ARMTY100N
Zoro #
G7510660
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Hose Inside Diameter
1 in
Length
100 ft
Coupling Bowl Size
1-3/16"
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Hose Length
100 ft

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
Rubber
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Coupled Assembly
Jacket Material
Rubber
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Test Pressure
500 psi
Working Pressure
250 psi
UL Listed
No
Standards
NFPA 1961
Coupling Material
Aluminum
Burst Pressure
750 psi
FM Approved
No
Lining Material
Rubber
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 1-3/16 in MNH x Aluminum 1-3/16 in FNH
Hose Fitting B Material
Aluminum
Hose Cover Material
Rubber
Fitting Material
Aluminum x Aluminum
For Media Type
Air, Water
Operating Temperature Range
-4 Degrees to 176 Degrees F
Maximum Working Pressure at 70F
250 psi
Fitting Configuration
MNH x FNH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1961, Burst Pressure 750 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products