This item is Discontinued.

Schneider Electric Variable Frequency Drive, 15 HP, 400-480V ATV61HD11N4

Variable Frequency Drive, 15 HP, 400-480V (Discontinued)

  • Mfr # ATV61HD11N4
  • Zoro # G7512513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HD11N4
Zoro #
G7512513
UPC #
785901525622
Country of Origin
Unknown

Dimensions

Height
11.61"
Width
8.27"
Depth
8.39"

Details

Item
Variable Frequency Drive
Max. HP
15
Input Voltage
480VAC
Output Voltage
480VAC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
27.7
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LED
Start/Stop Control
Programmable
Output Frequency Range
0.5 to 500 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dynamic Braking
Yes
Accepts Input Control Signal
Yes
Adjustable Acceleration Time
0.1 to 999.9 sec.
Key Pad Lockout
Yes
Input Frequency
50/60 Hz
Control Type
Keypad/Remote
Torque @ 1 Hz
110%
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
Displays
Drive Voltage, Hertz
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Adjustable Deceleration Time
0.1 to 999.9 sec.
Starting Torque
110%
For Use With
3-Phase Inverter Duty Motor
Digital Readout
yes

Description

Variable Frequency Drive, Max. HP 15, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 27.7, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0.1 to 999.9 sec., Adjustable Deceleration Time 0.1 to 999.9 sec., Dynamic Braking Yes, Height 11.61 In., Width 8.27 In., Depth 8.39 In., Keypad/Remote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.