Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR30S, 12W, 3000K, 15deg., E26 434936

LED Lamp, PAR30S, 12W, 3000K, 15deg., E26 (Discontinued)

  • Mfr # 434936
  • Zoro # G7512976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434936
Zoro #
G7512976
UPC #
-
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
3-1/2"
Light Bulb Dia.
3-19/32"
Max. Overall Bulb Length
3-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR30S
Bulb Technology
LED
Dimmable
No
Voltage
120
Watts
12.0
Lumens
800
Bulb Power Source
Plug and Play
Three-Way
No
Average Bulb Life
25,000 hr.
Rough Service
No
Bulb Beam Angle
15 Degrees
Color Tuning
No
Color Rendering Index
92.0
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
No
Item
LED Lamp
Green Certification or Other Recognition
ENERGY STAR
Lighting Technology
LED
Bulb Designation
12PAR30S/S15 3000 CW SO-B 6/1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Wattage Equivalency
3800W HAL
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
3000 K

Description

LED Lamp, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30S, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 800, Color Temp. 3000K, CRI 92, Average Life 25,000 hr., Light Color Soft White, Max. Overall Length 3.5 In., Lamp Dia. 3.60 In., Beam Angle 15 Degrees , Lamp Designation 12PAR30S/S15 3000 CW SO-B 6/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.