Diamond Vantage
Polishing Pad, 4 in. Dia., 3000 Grit
Mfr # S-4WPP-3000
Zoro # G7513222
original price:
$16.59
5% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Type Standard
- Includes Polishing Pad
- Dia. (In.) 4"
- Application Stone
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit S-4WPP-100
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit S-4WPP-200
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit S-4WPP-50
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit S-4WPP-400
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit S-4WPP-1500
- DIAMOND VANTAGE Backup Pad, 4 In., Resin S-4BP
- DIAMOND VANTAGE Premium Polishing Pad, 3000 Grit S-4WPPX-3000
- 3M Polishing Pad, Foam, 6" Size, PK15 30806
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad E51500
- CS UNITEC TZ Pyramid Sleeve, A65/320 Grit 42265
- CS UNITEC Zirconium Grinding Belt Sleeve, 80 Grit 42080
- Diamond Vantage Sanders & Accessories