1" Deadman Handle Brass Ball Valve
Mfr # 250NSRL-1
Zoro # G7514599
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Stem Type
Blowout Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250NSRL-1
Zoro #
G7514599
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1 in
Details
Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Item
Deadman Handle,Brass,Ball Valve,1"
Stem Type
Blowout Proof
Stem Material
PTFE
Temp. Range
-4 Degree F to 366 Degree F
Body Material
Brass
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
Max. Pressure
600 PSI WOG, 150 PSI WSP
Ball Valve Product Group
Manual
Seat Material
PTFE
Description
Deadman Handle,Brass,Ball Valve,1 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.