Flexible Lock Push Coupling, 1/2in, 150psi
Mfr # 06002
Zoro # G7515322
product price:Â $9.95
/eaKey Features
Connection
1/2" Push x 1/2" Push
Max. Working Pressure
150 psi
Height
1.5 in
Width
1.5 in
Material
ABS plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06002
Zoro #
G7515322
UPC #
845631004399
Country of Origin
Mexico
Dimensions
Height
1.5 in
Width
1.5 in
Details
Connection
1/2" Push x 1/2" Push
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Coupling
For Use With
5AFJ2
Description
Coupling, Connection 1/2 In. Push x 1/2 In. Push, Material ABS Plastic, For Use With 5AFJ2, Height 1.5 in, Width 1.5 in, Product Type Flexible Coupling, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.