Classic Decaf Ground Coffee, Classic Roast Decaffeinated, 19.2 oz, Can, PK6

  • Mfr # 374

  • Zoro # G7515718


product price:  $185.99
/pk 6, $31.00/ea
Free Shipping & Returns

Key Features

Net Weight
19.2 oz
Beverage Package Style
Can
Beverage Flavor
Classic Roast Decaf
Beverage Format
Decaffeinated Coffee
Capacity
22.6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374
Zoro #
G7515718
UPC #
10025500068180
Country of Origin
United States

Details

Item
Decaffeinated Coffee
Net Weight
19.2 oz
Beverage Package Style
Can
Beverage Flavor
Classic Roast Decaf
Beverage Format
Decaffeinated Coffee
Capacity
22.6 oz
Features
Value Pack—Stock up and save!

Description

Whether you're cutting back on caffeine, or you're just already awake enough at the moment, decaffeinated coffee doesn't have to feel like a compromise. Folgers has you covered so you never have to miss out on The Best Part of Wakin' Up. This delicious Folgers decaf coffee lets you enjoy the classic Folgers medium roast flavor and aroma you crave, without all the caffeine. In fact, it's 99.7% caffeine free. Yet the smooth, rich taste is just as satisfying as ever. Folgers Classic Decaf ground coffee is also versatile; you can brew it in a wide range of home coffee makers. Stock up now to have your perfect decaf cup on standby.


  • Decaffeinated coffee that's 99.7% caffeine free.
  • Rich smooth flavor for easy drinking.
  • Ready to brew with your preferred method.
  • Proudly roasted in New Orleans.
  • Store in a cool, dry place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.