Hose Reel, Polyproylene, 65 ft.

  • Mfr # 24AD42

  • Zoro # G7516451


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Hose Storage Type
Wall Mounted Hose Reel
Construction
Polypropylene
Color
Green
Reel Width
5 5/8 in
Reel Dia.
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24AD42
Zoro #
G7516451
UPC #
190735784143
Country of Origin
China

Dimensions

Reel Width
5 5/8 in
Reel Dia.
14 1/2 in
Overall Height
23 3/8 in
Mounting Hole Center to Center Height
5 1/4 in
Overall Length
10 1/8 in
Overall Dimensions
10 1/8 in L x 17 13/16 in W x 23 3/8 in H
Mount Hole Diameter
2 1/4 in
Hose Outside Dia.
5/8 in
Leader Hose Length
6 ft
Leader Hose Fitting A Size
3/4 in
Hose Length
65 ft
Reel Diameter
1/2 in
Mount Base Height
6 in
Hose Inside Dia.
1/2 in
Fitting Size
3/4 in
Mount Base Width
3 1/4 in
Overall Width
17 13/16 in
Mounting Hole Center to Center Width
2 5/8 in
Leader Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Spring Return Garden Hose Reel
Hose Storage Type
Wall Mounted Hose Reel
Construction
Polypropylene
Color
Green
Hose Cap. 5/8-In. I.D.
50 ft
Features
Wall Mount
Includes
5 ft Inlet Hose, 65 ft Outlet Leader Hose
Hose Cap. 1/2-In. I.D.
65 ft
Wheel Type
Spring-Return
Leader Hose Tube Material
PVC
Reel Color
Beige, Green
Number of Mount Holes
4
Leader Hose Fitting B Material
Brass
Leader Hose Fitting A Gender
Female
Hose Capacity
65 ft (1/2 in I.D.)
Hose Cover Material
PVC
Fitting Type
NPT
Leader Hose Fitting B Type
NPT
Latch Type
Locking
Pedestal Type
Single Pedestal
Hose Fitting A Material
Brass
Includes Leader Hose
Yes
Base Motion Type
Swivel
Includes Hose
Yes
Leader Hose Fitting A Material
Brass
Maximum Operating Pressure
150 psi
Hose Fitting A Gender
Female
Reel Material
Polypropylene
Leader Hose Cover Material
PVC
Leader Hose Fitting A Type
NPT
Hose Reel Type
Wall Mount Hose Reel
Spiral Hose Guard
Yes
Minimum Operating Temperature
32 Degrees F
Speed Limited Retraction
No
Minimum Operating Pressure
60 psi
Corrosion-Resistant
Yes
Maximum Operating Temperature
113 Degrees F
Hose Color
Beige
Hose Reel Primary Application
Garden Hoses
Drive Type
Spring Return
Hose Tube Material
PVC
Includes Hose Stop
Yes
Weight
21 lb
Hose Fitting A Type
NPT
Leader Hose Fitting B Gender
Male
Hose End Configuration
3/4 in FNPT
Fasteners Included
Yes

Description

Spring Return Garden Hose Reel, Garden Hoses, 150 psi, 60 psi, Hose Capacity 65 ft (1/2 in I.D.), Drive Type Spring Return, Hose Reel Type Wall Mount Hose Reel, Includes Hose Yes, Single Pedestal, Speed Limited Retraction No, Corrosion-Resistant Yes, Reel Material Polypropylene, Mounting Location Wall, Hose Color Beige, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.