Extension 3/8" Dr, 3 in L, 1 Pieces, Oiled
Mfr # EX-376-3
Zoro # G7516537
product price:Â $24.69
/eaKey Features
Drive Size
3/8 in
Finish
Oiled
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Female Square x Male Square, Pin Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX-376-3
Zoro #
G7516537
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
3 in
Output Drive Size
3/8"
Details
Item
Extension
Finish
Oiled
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Female Square x Male Square, Pin Lock
Standards
ASME B107.2
Output Drive Type
Male Square
Number of Points
4
SAE or Metric
SAE
Description
Socket Extension, Overall Length 3 in, Oiled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.