Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 5 ft L

  • Mfr # 34L256

  • Zoro # G7518761


product price:  $75.89
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34L256
Zoro #
G7518761
UPC #
662641892057
Country of Origin
India

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Carpeted Water Dam
Antimicrobial
No
Mat Shape
Rectangle
Oil Resistant
No
Scrape/Dry
Scrape and Dry
Standards
FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
Mat Weaving
Needle Punch
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies
Mat Type
Entrance Mat
Printed Image or Message
None
Launderable
Yes
Welding Safe
No
ADA Compliant
No
Face Material Weight
26 oz/sq yd
Crush Resistant
Yes
Autoclavable
No
Surface Design
Diamond
Series
151 Diamond CTE
Reversible
No
NFSI High Traction Certified
No
Surface Application
Scraping and Drying
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.