Vehicle Mount Bracket, Strap Bracket, For Tank Weight 2.75 lb

  • Mfr # MB-250B

  • Zoro # G7518926


product price:  $10.39
/ea

Key Features

For Tank Weight
2.75 lb
For Use With
2.5 lb Pro Plus
Color
Red
Bracket Type
Strap
For Number of Extinguishers
(1) 2 3/4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-250B
Zoro #
G7518926
UPC #
-
Country of Origin
China

Details

Item
Vehicle Mount Bracket
For Tank Weight
2.75 lb
For Use With
2.5 lb Pro Plus
Color
Red
Bracket Type
Strap
For Number of Extinguishers
(1) 2 3/4 lb
For Extinguisher Type
Dry Chemical
Standards
UL 299
For Extinguisher Manufacturer
Kidde
For Location
Indoor
Body Material
Steel

Description

Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, For Tank Weight 2.75 lb, For Use With 2.5 lb Pro Plus, Mounting Location Vehicle, Body Material Steel, Bracket Type Strap Bracket, Color Red, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 2 3/4 lb, Standards UL 299

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.