Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER020L-15

  • Zoro # G7521166


product price:  $5,101.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020L-15
Zoro #
G7521166
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
16 13/16 in
Housing Length
25 7/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
9 1/2 in
Minimum Retracted Length
22 19/32 in
Lifting Hook Opening Width
1 19/32 in
Body Depth
9 1/2 in
Maximum Lifting Length
15 ft
Controller Cord Length
8 3/16 ft
Body Length
25 7/16 in
Mfr. Warranty Length
1 yr
Body Width
16 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Item
Electric Chain Hoist
Amps @ Low Volts
8.6 A
Thermal Protection
Included
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Brake
DC Current
Control Cord
11 ft
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Control
110V Push Button Control Pendant
Number of Speeds
1
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Starts and Stops per Hour
360
Current at Max. Voltage
4.2 A
Pendant IP Rating
IP65
Headroom
22 19/32 in
Mount Type
Hook Mounted - No Trolley
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
DC Current
Number of Reeves
1
Body Finish
Painted
Programmable
Non-Programmable
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Includes Clutch
Clutch Included
Chain Grade
Grade 80
Current at Min. Voltage
8.6 A
For Outdoor Use
Yes
Motor Horsepower
2 3/8 hp
Chain Material
Alloy Steel
Fixed Lift Speed
14 fpm
Controls
Push Button Pendant
Maximum Lifting Capacity
4,000 lb
Number of Load Chains
1
Body Material
Aluminum
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.