5-2 Programmable Thermostat, Single, Multi Stages H Single, Multi Stages C, wall Mount (Discontinued)
- Mfr # RTH6350D1000/E1
- Zoro # G7521230
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTH6350D1000/E1
Zoro #
G7521230
UPC #
85267573672
Country of Origin
Mexico
Dimensions
Height
3-1/2"
Width
6"
Details
Item
Thermostat,Programmable,7 Day
Voltage
24V or 750mV
Stages Heat
Single, Multi Stages
Mounting Location
wall
Control Range
Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
System Switching
Heat-Off-Cool-Auto
Stages Cool
Single, Multi Stages
Power Method
Hardwired/Battery
750mV Compatible
Yes
Terminal Designations
C, G, Y, W, RC, R, W2, Y2
Description
Thermostat,Programmable,7 Day
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.