This item is Discontinued.

Honeywell 5-1-1 Day Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24V or 750mV RTH6450D1009/E1

5-1-1 Day Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24V or 750mV (Discontinued)

  • Mfr # RTH6450D1009/E1
  • Zoro # G7521267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTH6450D1009/E1
Zoro #
G7521267
UPC #
085267496520
Country of Origin
Mexico

Dimensions

Height
3-3/4"
Width
5-3/4"

Details

Item
Thermostat,Programmable,7 Day
Voltage
24V or 750mV
Stages Heat
1
Mounting Location
wall
Color
Premier White
Control Range
Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
System Switching
Heat-Off-Cool
Stages Cool
1
Power Method
Hardwired/Battery
750mV Compatible
Yes
Terminal Designations
R, W, Y, G, C

Description

Thermostat,Programmable,7 Day

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.