Socket Adapter, 1/2" Female Sq, 3/8" Square, 3" L

  • Mfr # EX-377-B-3

  • Zoro # G7522182


product price:  $31.85
/ea

Key Features

Drive Size
1/2 in
Number of Pieces
1
Finish
Oiled
Overall Length
3 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-377-B-3
Zoro #
G7522182
UPC #
00697099021278
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 in
Output Drive Size
3/8 in
Input Drive Size
1/2 in

Details

Item
Adapter
Number of Pieces
1
Finish
Oiled
Impact Rated
No
Output Drive Type
Square
Locking
No
Drive Type
Power
Standards
ASME B107.17
Features
Pin Lock
For Use With
Industrial Fastening Application, High-Use Frequency
SAE or Metric
SAE
Number of Points
4, 4
Measurement Type
SAE
Material
Steel
Non-Sparking
No
Output Drive Gender
Male
Output Drive Shape
Square
Input Drive Shape
Square
Insulated
No
Input Drive Gender
Female
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Power Socket Adapter, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 3 in, Drive Type Power, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.