This item is Discontinued.

Stanley Utility Knife 2-Sided Carpet, 6" L STHT71699

Utility Knife 2-Sided Carpet, 6" L (Discontinued)

  • Mfr # STHT71699
  • Zoro # G7522471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STHT71699
Zoro #
G7522471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Overall Width
3-1/2"
Overall Thickness
1-1/4"

Details

Item
Utility Knife
Blade Type
2-Sided Carpet
Blade Material
Steel
Handle Type
Composite Steel
Handle Material
Plastic
Application
General Purpose
Standards
ASME
Blade Operation
Retractable
Features
Fold-Out Screwdriver
Stores
No
Handle Color
Yellow
Position
Offset
Number of Blades Included
1
Blade Change
Quick Change

Description

Utility Knife, Application General Purpose, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.