Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC14SFS
Zoro #
G7523083
UPC #
717709016828
Country of Origin
Unknown
Dimensions
Blade Dia.
14 in
Arbor Size
1 in
Details
Item
Chop Saw
Voltage
120
Corded/Cordless
Corded
No Load RPM
4000
Tool Weight
37.4 lb
Pivoting Fence Angle
45 Degrees
Guard Type
Adjustable for Multiple Cutting Depths
Corded/Banded
Corded
Handle Type
Horizontal D
Cutting Capacity
5"
Includes
14 in Cut-Off Wheel, 8mm Hex Bar Wrench
Amps
15
Application
15A and 2000W, Portable and Lightweight Design Facilitates Maneuverability and Ease of Use of Any Worksite, Trigger Switch With Lock-Off Button and Adjustable Spark Chute, Quick-Lock/Release Vise, Adjustable Fence is Easy to Use and Miters 45 Degrees
Description
Chop Saw, Voltage 120, Blade Dia. 14 in, Arbor Size 1 in, 4000 No Load RPM, 15 Amps, Corded, Cutting Capacity 5 In., Pivoting Fence Angle 45 Degrees , Guard Type Adjustable for Multiple Cutting Depths, Handle Type Horizontal D, Tool Weight 37.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.