Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W
Mfr # NEZ33
Zoro # G7523643
product price:Â $77.29
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Thermoplastic
Fire Rating
Not Rated
Standards
L Ratings Tested
Usage Location
Non-Rated Walls and Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NEZ33
Zoro #
G7523643
UPC #
730573111581
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
4.5 in
Overall Height
5.5 in
Details
Item
Smoke and Acoustical Pathway Device
Color
Blue
Material
Thermoplastic
Fire Rating
Not Rated
Standards
L Ratings Tested
Usage Location
Non-Rated Walls and Floors
Shape
Square
Includes
(2) Inner Shell Assemblies, (2) Outer Shell Assemblies, (8) Mounting Parts, (8) Screws, Labels
For Use On
Cable, Cable Trays
Includes Mounting Hardware
Yes
Maximum Service Temperature
130 Degrees F
Body Material
Thermoplastic
Minimum Service Temperature
-30 Degrees F
Cable Loading Area
6.7 sq in
Products By Industry
Electrical
Firestop Type
Pass Through Devices for Walls and Ceilings
Description
Smoke and Acoustical Pathway Device, Cable Loading Area 6.7 sq in, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Inner Shell Assemblies, (2) Outer Shell Assemblies, (8) Mounting Parts, (8) Screws, Labels, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 5.5 in, Overall Length 4 in, Overall Width 4.5 in, Shape Square, Usage Location Non-Rated Walls and Floors, Body Material Thermoplastic, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.