Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
434878
Zoro #
G7523984
UPC #
-
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
48"
Light Bulb Dia.
1-19/64"
Max Overall Bulb Length
48"
Description
LED Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 16.5 Watts, Voltage 200-420, Indoor/Outdoor, Initial Lumens 2000, Color Temp. 3500K, CRI 82, Average Life 50,000 hr., Light Color Bright White, Max. Overall Length 48 In., Lamp Dia. 1.30 In., Beam Angle 360 Degrees , Lamp Designation 16.5T8/48-3500 IF 10/1, Energy Star Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.