Single Pole Connector, Snap Cover, Blue

  • Mfr # HBLSCCBL

  • Zoro # G7524081


product price:  $32.79
/ea

Key Features

Type
Snap Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Fits
UL1691
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBLSCCBL
Zoro #
G7524081
UPC #
783585093697
Country of Origin
China

Dimensions

Overall Width
1.74 in
Overall Height
2.26 in
Overall Length
2.37 in
Display Size
Standard Sized Product

Details

Item
Single Pole Connector
Type
Snap Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Fits
UL1691
Conductor Material
Brass
Standards
cUL, UL
Material
Steel
For Use With
UL1691
Color
Blue
Mounting
For Threaded Mounting Holes
Compatible Device Current
400 A
Product Type
Snap-Back Cover
Mounting Style
Threaded Mounting
NEMA Enclosure Rating
3R
Compatible with Series
16
For Environment
Dry
Material - Mounting Hardware
Threaded Thru-Hole
Number Of Poles
1-Pole
Current / Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Number Of Wires
1-Wire
Item Type
Panel Mount Receptacle Cover
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Nema Rating
Non-NEMA
Amperage Rating
400 A
Style
Threaded Mounting Holes
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
High Ampacity Connections

Description

Snap-Back Cover, Color Blue, For Device Gender Not Applicable, Material Steel, Mounting Style Threaded Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 300 A, 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.