Hand Sink, With Faucet, 21 In. L, 20 In. W

  • Mfr # 5211

  • Zoro # G7526206


product price:  $1,226.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5211
Zoro #
G7526206
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Overall Height
41 1/2 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
20 in
Overall Length
21 in
Faucet Hole Dia.
7/8 in
Bowl Length
19 in
Bowl Width
16 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Side Splash
no
Gauge
18 ga
Number of Stations
1
Drain Opening
2 in
Body Material
Stainless Steel
Back Splash
Yes
Mounting Type
Floor
Faucet Operation
Single Foot Pedal
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Includes
Brass Fitting, Connecting Tubes for Valve, Mixing Check Valve, Pedestal Base, Set of 6 Mounting Nuts, Single Foot Pedal Valve (Bottom Mount) with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Number of Faucet Holes
1
ADA Compliance
No
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
5211-0.5
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Sink Type
General Purpose
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Number of Faucet Mounting Holes
1
Number of Drainboards
0
Number of Bowls
1
Compatible Manufacturer Part Number
5211-0.5
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard

Description

Hand Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Silver, Overall Length 21 In., Overall Width 20 In., Overall Height 41-1/2 In., Bowl Size 19 In. x 16 In., Bowl Depth 10 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9-1/2 In., Side Splash No, Faucet Operation Single Foot Pedal, Number of Stations 1, Drain Opening 2 In., Finish Electropolished, Gauge 18, Faucet Hole Dia. 7/8 In., Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.